https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170450-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTZ8aW1hZ2UvanBlZ3xhREJtTDJneFppOHhNREk1TmpNeE1UY3dPVGN5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpBME5UQmZNekF3ZURNd01DNXFjR2N8ZDA5OTkxOTJmNTZhMDk3ZWQzMjBlNmYzZTQxMTRmNTczOTc4ODllZjVmYmIyYmU2OGZjNzcxOTQ4MGM3MWUxYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170450-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTZ8aW1hZ2UvanBlZ3xhREJtTDJneFppOHhNREk1TmpNeE1UY3dPVGN5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpBME5UQmZNekF3ZURNd01DNXFjR2N8ZDA5OTkxOTJmNTZhMDk3ZWQzMjBlNmYzZTQxMTRmNTczOTc4ODllZjVmYmIyYmU2OGZjNzcxOTQ4MGM3MWUxYg
WURTH
WURTH
827809635
WURTH WURTH
Description
WURTH 827809635
Head Lamp; LED; 3W Power; 5VDC Voltage; 80 CRI; 650K Color Temperature; Micro USB Connection; 1500mAh Battery Capacity; Lithium Polymer Rechargeable Battery; IP65; 2.5Hr Charging Time
Part #
827809635
BDI #
25170450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/Bulbs-and-Lamps/827809635/p/25170450
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
0.2
Product Group - BDI
G00190
Harmonized Tariff Code
8513.10.20.00
Noun
Lamp
Keyword String
Head
Manufacturer URL
https://www.wurthusa.com
Product Detail
Head Lamp
Product Specification
LED; 3W Power; 5VDC Voltage; 80 CRI; 650K Color Temperature; Micro USB Connection; 1500mAh Battery Capacity; Lithium Polymer Rechargeable Battery; IP65; 2.5Hr Charging Time
Long Description
Head Lamp; LED; 3W Power; 5VDC Voltage; 80 CRI; 650K Color Temperature; Micro USB Connection; 1500mAh Battery Capacity; Lithium Polymer Rechargeable Battery; IP65; 2.5Hr Charging Time

