

27362848
Bulbs and Lamps
BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BAE LX-VS-HI200
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
Description
BALLUFF AUTO SENSORS BAE LX-VS-HI200
Background Light; 4 Pin M12 X 1 Male Connection; 0.3M Cable; 708mA Current; LED Infrared; 875NM Wave Length; Trigger Digital Input; Anodized Aluminum; Black Glass PMMA; IP54 IP Rating
Part #
BAE LX-VS-HI200
BDI #
27362848
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Bulbs-and-Lamps/BAE-LX-VS-HI200/p/27362848
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
0.3
Product Group - BDI
E02234
Harmonized Tariff Code
8539.22.80.60
Noun
Light
Keyword String
Background
Manufacturer URL
https://www.balluff.com
Product Detail
Background Light
Product Specification
4 Pin M12 X 1 Male Connection; 0.3M Cable; 708mA Current; LED Infrared; 875NM Wave Length; Trigger Digital Input; Anodized Aluminum; Black Glass PMMA; IP54 IP Rating
Long Description
Background Light; 4 Pin M12 X 1 Male Connection; 0.3M Cable; 708mA Current; LED Infrared; 875NM Wave Length; Trigger Digital Input; Anodized Aluminum; Black Glass PMMA; IP54 IP Rating