Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F32T8/841/ECO https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996476-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2NzF8aW1hZ2UvanBlZ3xhRFE1TDJnek5DODVPVGcyTWpNMk5qUTFOREEyTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TmpRM05sOHpNREJZTXpBd0xtcHdad3w2OTA2NGUyM2YzMjMwODM3M2I1MTg0ODEwYTUxMDQyOGNjM2MxOTNhZGQ0NzAxYmJiMmU2NzZjYjVkZGVjM2M0
24996476 Bulbs and Lamps 

BDI APPROVED ELECTR BDI APPROVED ELECTR

F32T8/841/ECO

Description

F32T8/841/ECO FLUORESCENT LAMP ; T8 BULB 86CRI 24000AVG LIFE 4100K

Linear Fluorescent Lamp; 32W Power; 2900 Lumen; 1" Diameter; 48" Length; Medium Bi-Pin Base; T8 Bulb; 86CRI; 4100K Color Temperature

Part #

F32T8/841/ECO

BDI #
24996476

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
39101605
Weight / Kilogram
0
Product Group - BDI
L01120
Harmonized Tariff Code
8539.31.00.70
Noun
Lamp
Keyword String
Fluorescent
Product Detail
Linear Fluorescent Lamp
Product Specification
32W Power; 2900 Lumen; 1" Diameter; 48" Length; Medium Bi-Pin Base; T8 Bulb; 86CRI; 4100K Color Temperature
Long Description
Linear Fluorescent Lamp; 32W Power; 2900 Lumen; 1" Diameter; 48" Length; Medium Bi-Pin Base; T8 Bulb; 86CRI; 4100K Color Temperature