https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172033-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDJ8aW1hZ2UvanBlZ3xhREJsTDJnM1l5OHhNREk1TlRZME1qTTFOemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpJd016TmZNekF3ZURNd01DNXFjR2N8OGYzMGE1ZDhkMjM0MGY4NDljNjI2MGQ2ZTQ3NzRjYTE5ZjY3NDNmMGUzOTJiNThkNjQwODUwZjI1OTk2MWZiNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172033-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDJ8aW1hZ2UvanBlZ3xhREJsTDJnM1l5OHhNREk1TlRZME1qTTFOemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpJd016TmZNekF3ZURNd01DNXFjR2N8OGYzMGE1ZDhkMjM0MGY4NDljNjI2MGQ2ZTQ3NzRjYTE5ZjY3NDNmMGUzOTJiNThkNjQwODUwZjI1OTk2MWZiNA
25172033
Bulbs and Lamps
MOELLER ELECTRIC
MOELLER ELECTRIC
M22-LH-G
MOELLER ELECTRIC MOELLER ELECTRIC
Description
MOELLER ELECTRIC M22-LH-G
Control Lamp; 22MM; -25 to 70 Degree C Operating temperature; M22-LED Illumination; 22.5MM Diameter; Green Lamp Color; RMQ-Titan; IP67 IP Rating
Part #
M22-LH-G
BDI #
25172033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Bulbs-and-Lamps/M22-LH-G/p/25172033
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8539.22.80.60
Noun
Lamp
Keyword String
Control
Manufacturer URL
https://www.klocknermoeller.com
Product Detail
Control Lamp
Product Specification
22MM; -25 to 70 Degree C Operating temperature; M22-LED Illumination; 22.5MM Diameter; Green Lamp Color; RMQ-Titan; IP67 IP Rating
Long Description
Control Lamp; 22MM; -25 to 70 Degree C Operating temperature; M22-LED Illumination; 22.5MM Diameter; Green Lamp Color; RMQ-Titan; IP67 IP Rating

