https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161382-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNXxpbWFnZS9qcGVnfGFEQTJMMmhtWmk4eE1ESTVORGs1TkRnNU5EZzNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOakV6T0RKZk16QXdlRE13TUM1cWNHY3w4OTcyMmEyOTg3NGI1ZTVhNjQ0Mjg4Y2UxOWViYTQyNWZjZDI3OTU2ZTg1ZTJiZjNiMDVkN2YwZThiMjRhZjg1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161382-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNXxpbWFnZS9qcGVnfGFEQTJMMmhtWmk4eE1ESTVORGs1TkRnNU5EZzNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOakV6T0RKZk16QXdlRE13TUM1cWNHY3w4OTcyMmEyOTg3NGI1ZTVhNjQ0Mjg4Y2UxOWViYTQyNWZjZDI3OTU2ZTg1ZTJiZjNiMDVkN2YwZThiMjRhZjg1
25161382
Bulbs and Lamps
PHILIPS
PHILIPS
PL-L 40W/835/4P/RS/IS
PHILIPS PHILIPS
Description
PL-L 40W/835/4P/RS/IS CFL BULB ; 40W FLOURESCENT 4 PIN PLUG-IN
Fluorescent Lamp; 126V Voltage; Linear Compact; White Color; 2G11 Cap Base; 3500LM Luminous Flux; Long 4-Pin Base; 0.320A Lamp Current; 3500K Color Temperature
Part #
PL-L 40W/835/4P/RS/IS
BDI #
25161382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Bulbs-and-Lamps/PL-L-40W-835-4P-RS-IS/p/25161382
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101605
Weight / Kilogram
0
Product Group - BDI
L01120
Harmonized Tariff Code
8539.31.00.70
Noun
Lamp
Keyword String
Fluorescent
Manufacturer URL
https://www.philips.com
Product Detail
Fluorescent Lamp
Product Specification
126V Voltage; Linear Compact; White Color; 2G11 Cap Base; 3500LM Luminous Flux; Long 4-Pin Base; 0.320A Lamp Current; 3500K Color Temperature
Long Description
Fluorescent Lamp; 126V Voltage; Linear Compact; White Color; 2G11 Cap Base; 3500LM Luminous Flux; Long 4-Pin Base; 0.320A Lamp Current; 3500K Color Temperature

