21739402
Flashlights
DEWALT TOOLS
DEWALT TOOLS
DCL043
DEWALT TOOLS DEWALT TOOLS
Description
DCL043 JOBSITE LED SPOTLIGHT ; 20V MAX
Led Spotlight; 1000 and 90 Lumens Brightness; Led Bulb Type; This Unit Is Not A Charger Charge Time; Worklight Lighting Type; 4-13.5 Hrs Run-Time; 20V Max System
Part #
DCL043
BDI #
21739402
Details
212.32
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Lighting/Flashlights/DCL043/p/21739402
Your Price
$ 212.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.005
EAN
0885911388535
Product Group - BDI
L01230
Noun
Spotlight
Keyword String
Led
Manufacturer URL
https://www.dewalt.com
Product Detail
Led Spotlight
Product Specification
1000 and 90 Lumens Brightness; Led Bulb Type; This Unit Is Not A Charger Charge Time; Worklight Lighting Type; 4-13.5 Hrs Run-Time; 20V Max System
Long Description
Led Spotlight; 1000 and 90 Lumens Brightness; Led Bulb Type; This Unit Is Not A Charger Charge Time; Worklight Lighting Type; 4-13.5 Hrs Run-Time; 20V Max System