https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172031-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDF8aW1hZ2UvanBlZ3xhR1JrTDJneE9DOHhNREk1TlRZME1UVXpPRFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpJd016RmZNekF3ZURNd01DNXFjR2N8NjU0MmQzNmY5NmIwZDE3MDI1NTk2MGNiY2U2OWJjNDk3MzEwNjk0YjQxZjBiZTc2NTIyYTBlOGQzNjgyNjM2NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172031-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDF8aW1hZ2UvanBlZ3xhR1JrTDJneE9DOHhNREk1TlRZME1UVXpPRFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpJd016RmZNekF3ZURNd01DNXFjR2N8NjU0MmQzNmY5NmIwZDE3MDI1NTk2MGNiY2U2OWJjNDk3MzEwNjk0YjQxZjBiZTc2NTIyYTBlOGQzNjgyNjM2NQ
MOELLER ELECTRIC
MOELLER ELECTRIC
M22-LH-W
MOELLER ELECTRIC MOELLER ELECTRIC
Description
MOELLER ELECTRIC M22-LH-W
Indicator Light; Raised; White Color Lens; Single Unit; Extended Design; Conical Type; 22.5MM Mounting Hole Diameter; IP66/IP67/IP69K Degree of Protection
Part #
M22-LH-W
BDI #
25172031
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/M22-LH-W/p/25172031
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121500
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8536.50.90.65
Noun
Light
Keyword String
Indicator
Manufacturer URL
https://www.klocknermoeller.com
Product Detail
Indicator Light
Product Specification
Raised; White Color Lens; Single Unit; Extended Design; Conical Type; 22.5MM Mounting Hole Diameter; IP66/IP67/IP69K Degree of Protection
Long Description
Indicator Light; Raised; White Color Lens; Single Unit; Extended Design; Conical Type; 22.5MM Mounting Hole Diameter; IP66/IP67/IP69K Degree of Protection

