https://www.bdiexpress.com/medias/INDENEXXXXXX-19224410-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5Nzd8aW1hZ2UvanBlZ3xhRFl5TDJobU5pOHhNRFEyTVRrME56UTVORFF6TUM5SlRrUkZUa1ZZV0ZoWVdGaGZNVGt5TWpRME1UQmZNekF3ZURNd01DNXFjR2N8Nzk4OTFhMzFkNzZkNDYzZGFjY2U3MzQ5M2FlNWIyMDYzMTZmN2MxMjk2NjE4MmNlMWY2OTRiZmRkOWNjYmU0Yg
https://www.bdiexpress.com/medias/INDENEXXXXXX-19224410-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5Nzd8aW1hZ2UvanBlZ3xhRFl5TDJobU5pOHhNRFEyTVRrME56UTVORFF6TUM5SlRrUkZUa1ZZV0ZoWVdGaGZNVGt5TWpRME1UQmZNekF3ZURNd01DNXFjR2N8Nzk4OTFhMzFkNzZkNDYzZGFjY2U3MzQ5M2FlNWIyMDYzMTZmN2MxMjk2NjE4MmNlMWY2OTRiZmRkOWNjYmU0Yg
RAYOVAC
RAYOVAC
RNHL3AAA-B
RAYOVAC RAYOVAC
Description
RNHL3AAA-BXT HEAD STRAP FLASHLIGHT ; POR ROUGHNECK 80LUMEN 3AAA W/BATRY 4/CS
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; 3030 cd Beam Concentration MBCP; Spot-to-Flood Beam Type; LED Bulb Type; Black Color; 8-1/4" Nominal Height; Includes Standard Strap, Hard Hat Strap, Battery, Cloth Headstrap, Rubber Grip Headstrap For Helmet; 100000Hr Lamp Life; 2.45" Nominal Length; 80 Lumens 1; On/Off Mode; 3 Number of Battery; Impact/Water Resistance; 7 h Run Time 1; 5 7/8" Nominal Width
Part #
RNHL3AAA-B
BDI #
19224410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/RNHL3AAA-B/p/19224410
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0
EAN
0012800512348
Product Group - BDI
L01230
Noun
Flashlight and Lantern
Product Detail
Flashlight and Lantern
Product Specification
AAA Battery Size; Alkaline Battery Type; 3030 cd Beam Concentration MBCP; Spot-to-Flood Beam Type; LED Bulb Type; Black Color; 8-1/4" Nominal Height
Long Description
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; 3030 cd Beam Concentration MBCP; Spot-to-Flood Beam Type; LED Bulb Type; Black Color; 8-1/4" Nominal Height; Includes Standard Strap, Hard Hat Strap, Battery, Cloth Headstrap, Rubber Grip Headstrap For Helmet; 100000Hr Lamp Life; 2.45" Nominal Length; 80 Lumens 1; On/Off Mode; 3 Number of Battery; Impact/Water Resistance; 7 h Run Time 1; 5 7/8" Nominal Width

