https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998531-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyODd8aW1hZ2UvanBlZ3xhRE0zTDJnNFl5OHhNREEzTmpNMk16WTFNekUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RnMU16RmZNekF3V0RNd01DNXFjR2N8ZjQwODkyOWQyOWU5MWJmMzFmYzk4NWE5NjRmMWJlNDAwZjJmZDAyYTNlN2YwYWJjMjgzM2Y2ZGM1OTM5OTgyYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998531-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyODd8aW1hZ2UvanBlZ3xhRE0zTDJnNFl5OHhNREEzTmpNMk16WTFNekUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RnMU16RmZNekF3V0RNd01DNXFjR2N8ZjQwODkyOWQyOWU5MWJmMzFmYzk4NWE5NjRmMWJlNDAwZjJmZDAyYTNlN2YwYWJjMjgzM2Y2ZGM1OTM5OTgyYQ
ALLEN BRADLEY
ALLEN BRADLEY
855E-LL 10G
ALLEN BRADLEY ALLEN BRADLEY
Description
855E-LL10G LED LAMP ; GREEN SERIES A 12
Replacement Lamp; 50MM Size; LED Socket Mounted Module; 120VAC Voltage; Green Color; For 855E Series Control Tower Stack Lights
Part #
855E-LL 10G
BDI #
24998531
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/Stack-Lights/855E-LL-10G/p/24998531
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Noun
Lamp
Keyword String
Replacement
Product Specification
50MM Size; LED Socket Mounted Module; 120VAC Voltage; Green Color
Long Description
Replacement Lamp; 50MM Size; LED Socket Mounted Module; 120VAC Voltage; Green Color; For 855E Series Control Tower Stack Lights

