

BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BNI IOL-803-103-R036
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
Description
BALLUFF AUTO SENSORS BNI IOL-803-103-R036
Stack Light; LED Bulb; 18 to 30.2VDC Voltage; Indicator Light with Optical Sensor; M12 X 1 Male 4 Pin Connection; 6 Segment; IO-Link 1.1 Interface; 100MM Range; Transparent Polycarbonate Housing Material; IP65 IP Rating
Part #
BNI IOL-803-103-R036
BDI #
25199246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/Stack-Lights/BNI-IOL-803-103-R036/p/25199246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
0.2
Product Group - BDI
E02234
Harmonized Tariff Code
8539.22.80.60
Noun
Light
Keyword String
Stack
Manufacturer URL
https://www.balluff.com
Product Detail
Stack Light
Product Specification
LED Bulb; 18 to 30.2VDC Voltage; Indicator Light with Optical Sensor; M12 X 1 Male 4 Pin Connection; 6 Segment; IO-Link 1.1 Interface; 100MM Range; Transparent Polycarbonate Housing Material; IP65 IP Rating
Long Description
Stack Light; LED Bulb; 18 to 30.2VDC Voltage; Indicator Light with Optical Sensor; M12 X 1 Male 4 Pin Connection; 6 Segment; IO-Link 1.1 Interface; 100MM Range; Transparent Polycarbonate Housing Material; IP65 IP Rating