https://www.bdiexpress.com/medias/INDENEXXXXXX-24896425-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzZ8aW1hZ2UvanBlZ3xhR1F6TDJobU1DOHhNRFEyTVRrMU1ETTBOVEkwTmk5SlRrUkZUa1ZZV0ZoWVdGaGZNalE0T1RZME1qVmZNekF3ZURNd01DNXFjR2N8MzZhZTQxOGE0YThmYmY3MmNiMWJmZDFhOGZlZTU5NTEzZGE0MTM4ODM1Y2I0MjAyNTg4MmVhMDliNjA3ZWM5Yw
https://www.bdiexpress.com/medias/INDENEXXXXXX-24896425-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzZ8aW1hZ2UvanBlZ3xhR1F6TDJobU1DOHhNRFEyTVRrMU1ETTBOVEkwTmk5SlRrUkZUa1ZZV0ZoWVdGaGZNalE0T1RZME1qVmZNekF3ZURNd01DNXFjR2N8MzZhZTQxOGE0YThmYmY3MmNiMWJmZDFhOGZlZTU5NTEzZGE0MTM4ODM1Y2I0MjAyNTg4MmVhMDliNjA3ZWM5Yw
24896425
Lighting
RAYOVAC
RAYOVAC
WHH2D-BA (E302514300)
RAYOVAC RAYOVAC
Description
WHH2D-BA IND LED FLSHLGHT ; 2D W/BATTERIES
Flashlight and Lantern; D Battery Size; Alkaline Battery Type; 32M Beam Distance; Polypropylene Body Material; 3 X LEDs Bulb Type; Yellow Color; Includes Magnet, 2 D Zinc Chloride Battery; 20 Lumens 1; On, Off Mode; 2 Number of Battery; Corrosion/Grease/Water Resistance; Alkaline Batter: 150Hr, Heavy Duty Battery: 55Hr Run Time 1; LED Type
Part #
WHH2D-BA
BDI #
24896425
Details
15.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Lighting/WHH2D-BA-(E302514300)/p/24896425
Your Price
$ 15.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0
EAN
0012800508303
Product Group - BDI
L01230
Noun
Flashlight and Lantern
Product Specification
D Battery Size; Alkaline Battery Type; 32M Beam Distance; Polypropylene Body Material; 3 X LEDs Bulb Type; Yellow Color
Long Description
Flashlight and Lantern; D Battery Size; Alkaline Battery Type; 32M Beam Distance; Polypropylene Body Material; 3 X LEDs Bulb Type; Yellow Color; Includes Magnet, 2 D Zinc Chloride Battery; 20 Lumens 1; On, Off Mode; 2 Number of Battery; Corrosion/Grease/Water Resistance; Alkaline Batter: 150Hr, Heavy Duty Battery: 55Hr Run Time 1; LED Type

