NSK
NSK
WBK10L-01
NSK NSK
Description
WBK10L-01 BEARING LOCKNUT ; NON RETURNABLE 10MM BOREX20MM OD
Locknut; Square; M10 X 1 Thread | 17 MM L X 8 MM W X 17 MM H; Steel; Used with WBK10-01/S-01/SF-01/R-11/-11 End Support Unit
Part #
WBK10L-01
BDI #
1196736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Accessories/WBK10L-01/p/1196736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.01
EAN
0029176487316
Product Group - BDI
L00112
Product Name
Locknut
Size
M10 X 1 Thread | 17 MM L X 8 MM W X 17 MM H
Material
Steel
Used With
WBK10-01/S-01/SF-01/R-11/-11 End Support Unit
Inch - Metric
Metric
Other Features
One M4 Set Screw
Category - BDI
Ball Screw Accessories
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
WBK10L-01
Weight / LBS
0.022
Long Description
Locknut; Square; M10 X 1 Thread | 17 MM L X 8 MM W X 17 MM H; Steel; Used with WBK10-01/S-01/SF-01/R-11/-11 End Support Unit