https://www.bdiexpress.com/medias/INDTHOBSXXXX-8110448020-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDV8aW1hZ2UvanBlZ3xhRGhsTDJnek1pOHhNRFEzT1RBME5EUTJNRFUzTkM5SlRrUlVTRTlDVTFoWVdGaGZPREV4TURRME9EQXlNRjh6TURCNE16QXdMbXB3Wnd8MDJiZWVmZDE1ZDMyOTg1YmU2MTFiMTEyMTA2MjAwMDEwMzExODk4YzMyMjk4YzU0YTE4ZTBkZDMwNDFmNWY5OA
THOMSON
THOMSON
8110-448-020
THOMSON THOMSON
Description
8110-448-020 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD
Ball Screw Nut; Cylindrical|Threaded For Flange; 1" Thread Diam; 1" Thread Lead; 1" Ball Circle Diam; 1-11/16" Outside Diam; 3" OA Len; Right Hand Thread; 4 Thread Starts; Steel; 190-9102 Ball Screw
Part #
8110-448-020
BDI #
843939
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/8110-448-020/p/843939
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.59
Product Group - BDI
L00112
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Total Number of Balls
152
Direction of Thread
Right Hand
Number of Thread Starts
4
Material
Steel
Ball Screw Series
190-9102
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Category - BDI
Linear Ball Screw Nut
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.thomsonlinear.com
Weight / LBS
1.25
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 1" Thread Diam; 1" Thread Lead; 1" Ball Circle Diam; 1-11/16" Outside Diam; 3" OA Len; Right Hand Thread; 4 Thread Starts; Steel; 190-9102 Ball Screw
Outside Diameter
1.687 Inch | 42.85 Millimeter
Ball Circle Diameter
1 Inch | 25.4 Millimeter
Overall Length
3 Inch | 76.2 Millimeter
Thread Diameter
1 Inch | 25.4 Millimeter
Overall Width
0 Inch | 0 Millimeter
Overall Height
0 Inch | 0 Millimeter
Thread Lead
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh