Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NND 25X5R N/S WPR CI https://www.bdiexpress.com/medias/INDEWXXXXXXX-SND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTV8aW1hZ2UvanBlZ3xhREppTDJnM01TOHhNREk1TXpjMU9UVTNOREEwTmk5SlRrUkZWMWhZV0ZoWVdGaGZVMDVFWHpNd01IZ3pNREF1YW5CbnxlNGU1ODczYjFhNjNmZjRhZTQ1YWU2ZmRjMTE3NmIzMzIwNTE1MjUyYjAwN2I1M2RlNjAwYjZjODE5YjExN2U1
27054087 Ball Screw Nuts 

EWELLIX EWELLIX

NND 25X5R N/S WPR CI

Description

NND 25X5R N/S WPR CI BALL NUT ON SLEEVE ; PRECISION

Ball Screw Nut; 25MM Nominal Screw Diameter; 5MM Lead; 25MM Ball Circle Diameter; 5000MM Max Length; Axial Play DIN Nut SND; N Danger Class

Part #

NND 25X5R N/S WPR CI

BDI #
27054087

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.46
EAN
7316573860617
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1141242
Manufacturer Internal Number
M/1141242
Weight / LBS
1.02074
Product Detail
Ball Screw Nut
Product Specification
25MM Nominal Screw Diameter; 5MM Lead; 25MM Ball Circle Diameter; 5000MM Max Length; Axial Play DIN Nut SND; N Danger Class
Long Description
Ball Screw Nut; 25MM Nominal Screw Diameter; 5MM Lead; 25MM Ball Circle Diameter; 5000MM Max Length; Axial Play DIN Nut SND; N Danger Class