EWELLIX
EWELLIX
SX 25X5R STD NUT/SLEEVE WPR CI
EWELLIX EWELLIX
Description
EWELLIX SX 25X5R STD NUT/SLEEVE WPR CI
Ball Screw Nut; Cylindrical|Threaded For Flange; 25MM Thread Diam; 5MM Thread Lead; 25MM Ball Circle Diam; 43MM Outside Diam; 69MM OA Len; Right Hand Thread; 1 Thread Start; Steel
Part #
SX 25X5R STD NUT/SLEEVE WPR CI
BDI #
1413902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/SX-25X5R-STD-NUT-SLEEVE-WPR-CI/p/1413902
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
15.92
Product Group - BDI
L00112
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Inch - Metric
Metric
Other Features
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Category - BDI
Ball Screw Nut
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
SX 25X5R STD NUT/SLEEVE WPR CI
Weight / LBS
35.054
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 25MM Thread Diam; 5MM Thread Lead; 25MM Ball Circle Diam; 43MM Outside Diam; 69MM OA Len; Right Hand Thread; 1 Thread Start; Steel
Outside Diameter
1.693 Inch | 43 Millimeter
Ball Circle Diameter
0.984 Inch | 25 Millimeter
Thread Diameter
0.984 Inch | 25 Millimeter
Overall Height
0 Inch | 0 Millimeter
Overall Width
0 Inch | 0 Millimeter
Overall Length
2.717 Inch | 69 Millimeter
Thread Lead
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh