https://www.bdiexpress.com/medias/INDXXXXXXXXX-27465022-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NTZ8aW1hZ2UvanBlZ3xhR05pTDJoa01pOHhNRFF4T0RRM05qVTRNRGc1TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpVd01qSmZNekF3ZURNd01DNXFjR2N8YWQ3ZmQyMmYxMDhhM2JiNjc2YTRkNmI2NzRhMDRkZjg2ZjZiMjVmMGVkZjhiYjVkNmMyNGRmYjM1MTM1ZTE1YQ
IGUS
IGUS
W300FRM-252525TR10X2
IGUS IGUS
Description
IGUS W300FRM-252525TR10X2
Ball Screw Nut; Tr 10 X 2 Mounting Thread; Steel; 25MM Outside Diameter; 25MM Length; 25MM Slot Width; 42MM Flange Outside Diameter; Right Hand Thread; High Load Capacity; With Flange
Part #
W300FRM-252525TR10X2
BDI #
27465022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/W300FRM-252525TR10X2/p/27465022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
1
Product Group - BDI
B04264
Harmonized Tariff Code
8483.40.80.00
Noun
Nut
Keyword String
Ball Screw
Manufacturer URL
https://www.igus.com
Product Detail
Ball Screw Nut
Product Specification
Tr 10 X 2 Mounting Thread; Steel; 25MM Outside Diameter; 25MM Length; 25MM Slot Width; 42MM Flange Outside Diameter; Right Hand Thread; High Load Capacity; With Flange
Long Description
Ball Screw Nut; Tr 10 X 2 Mounting Thread; Steel; 25MM Outside Diameter; 25MM Length; 25MM Slot Width; 42MM Flange Outside Diameter; Right Hand Thread; High Load Capacity; With Flange