https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSBU-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxOTB8aW1hZ2UvanBlZ3xhR0V6TDJnMFl5OHhNREl6TnpZNE5qa3dOamt4TUM5SlRrUlVTVTFDVWtkWVdGaGZRbE5DVlY5U1RrUmZNekF3ZURNd01DNXFjR2N8OWJmNTY1NGUyMGMzN2I5MjJkMDEyMTBiNDkwYjkxMzM4YzQ0MDE5NWI0M2Q5ZTVmZTBjMDI3Y2Q1YjNlZTJjMA
TIMKEN
TIMKEN
BSBU45Q124H
TIMKEN TIMKEN
Description
BSBU45Q124H BALL SCREW SUPPORT BEARING
End Support Block, Ball Screw; Round Housing; 45MM Bore; 165MM Housing/Block Length; 66MM Overall Width; 165MM Overall Height; 11.4MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
Part #
BSBU45Q124H
BDI #
1354013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/BSBU45Q124H/p/1354013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
9.48
EAN
0087796204348
Product Group - BDI
B04270
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Quadruple
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
20.9
Long Description
End Support Block, Ball Screw; Round Housing; 45MM Bore; 165MM Housing/Block Length; 66MM Overall Width; 165MM Overall Height; 11.4MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
Bore
1.772 Inch | 45 Millimeter
Overall Width
2.598 Inch | 66 Millimeter
Overall Height
6.496 Inch | 165 Millimeter
Housing/Block Length
6.496 Inch | 165 Millimeter
Mounting Hole Diameter
0.449 Inch | 11.4 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh