https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997445-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDV8aW1hZ2UvanBlZ3xhR1V6TDJoak9TOHhNREEzTmpNd01qSTBOVGt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjME5EVmZNekF3V0RNd01DNXFjR2N8OTUxYzc1YzQxMzgzZWZiODBiZDBjMmUzOGJjMjI1MTczZmMzMWFhNjI1YmMwYTUyZjExMGRiODBhNzkzN2U5Yw
SKF
SKF
FLBU 32
SKF SKF
Description
FLBU 32 FLANGED BALL BEARING ; 32MM BORE BURNISHED STEEL
Ball Screw Support Bearing Unit; 32MM Inside Diameter; 90MM Outside Diameter; M6 Grub Screw; 40 Degree Angular Contact; Flanged; 6 Number of Bolt Hole; Steel Housing Material
Part #
FLBU 32
BDI #
24997445
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/FLBU-32/p/24997445
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.40.10.00
Noun
Unit
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Product Detail
Ball Screw Support Bearing Unit
Product Specification
32MM Inside Diameter; 90MM Outside Diameter; M6 Grub Screw; 40 Degree Angular Contact; Flanged; 6 Number of Bolt Hole; Steel Housing Material
Long Description
Ball Screw Support Bearing Unit; 32MM Inside Diameter; 90MM Outside Diameter; M6 Grub Screw; 40 Degree Angular Contact; Flanged; 6 Number of Bolt Hole; Steel Housing Material