Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FLBU 50 KMT https://www.bdiexpress.com/medias/INDEWXXXXXXX-FLBU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzV8aW1hZ2UvanBlZ3xhRFV6TDJoaU5pOHhNREk1TXpVeE5qSXdOakV4TUM5SlRrUkZWMWhZV0ZoWVdGaGZSa3hDVlY4ek1EQjRNekF3TG1wd1p3fDk4ZTc1NDYzODExMzhlMTM2NmIyODc3YTVhY2Q4MmI3NjhhOGY5MDYyYTkzNTRhM2M5NWM1YjdhOTg2ZGNmYjg
24938308 Ball Screw Support Bearings 

EWELLIX EWELLIX

FLBU 50 KMT

Description

FLBU 50 KMT BALL SCREW SUPPORT BRG ; NON RETURNABLE

Ball Screw Linear End Support Block, With Kmt Nut, Flanged; Flanged Bearing Unit; 50MM Nominal Screw Diameter; 59MM Housing/Block Length; 130MM Outside Diameter; 13MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut

Part #

FLBU 50 KMT

BDI #
24938308

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
3
EAN
7333314092946
Product Group - BDI
M06288
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1119664
Manufacturer Internal Number
M/1119664
Weight / LBS
6.6271
Product Detail
Ball Screw Linear End Support Block
Product Specification
Ball Screw Support Bearing, With Kmt Nut, Flanged; Flanged Bearing Unit; 50MM Nominal Screw Diameter; 59MM Housing/Block Length; 130MM Outside Diameter; 13MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut
Long Description
Ball Screw Linear End Support Block, With Kmt Nut, Flanged; Flanged Bearing Unit; 50MM Nominal Screw Diameter; 59MM Housing/Block Length; 130MM Outside Diameter; 13MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut