https://www.bdiexpress.com/medias/INDEWXXXXXXX-PLBU-CONV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzd8aW1hZ2UvanBlZ3xhR1F3TDJobFl5OHhNREk1TXpjMU9EQXdNVEU0TWk5SlRrUkZWMWhZV0ZoWVdGaGZVRXhDVlY5RFQwNVdYek13TUhnek1EQXVhbkJufGVmM2ZhZDIyOTUxNTg1ZmVlZDAxYjE1MzdmOTUxYTY4NmU2OWU2ZWM0ZTY4YmJlYmI1YTFlODYxMTdjNzQ4Y2E
EWELLIX
EWELLIX
M/1119669
EWELLIX EWELLIX
Description
EWELLIX M/1119669
Ball Screw Linear End Support Block, Plummer Bearing Unit; 20MM Nominal Screw Diameter; 94MM Housing/Block Length; 42MM Overall Width; 64MM Overall Height; 34MM Base to Center of Shaft; 9MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut
Part #
M/1119669
BDI #
1295663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/M-1119669/p/1295663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1119669
Manufacturer Internal Number
M/1119669
Weight / LBS
2.81751
Product Detail
Ball Screw Linear End Support Block
Product Specification
Ball Screw Support Bearing, Plummer Bearing Unit; 20MM Nominal Screw Diameter; 94MM Housing/Block Length; 42MM Overall Width; 64MM Overall Height; 34MM Base to Center of Shaft; 9MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut
Long Description
Ball Screw Linear End Support Block, Plummer Bearing Unit; 20MM Nominal Screw Diameter; 94MM Housing/Block Length; 42MM Overall Width; 64MM Overall Height; 34MM Base to Center of Shaft; 9MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut