https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101259-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTF8aW1hZ2UvanBlZ3xhREF5TDJneE55OHhNRFF4T0RZNU5ETTRPVGM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFeU5UbGZNekF3ZURNd01DNXFjR2N8YmY1YzQ2NDg3MmQwYWRlMDY5NzM3NzRlMmRkN2VkMTgxYTljNTEzMDI0NWNiZWRlMjVlMGIyZjdjZDg5MDQ5Mw
THOMSON
THOMSON
190-9096 X 36IN
THOMSON THOMSON
Description
190-9096 X 36IN BALLSCREW
Ball Screw; 13MM Diameter; 13MM Lead; 36" Length; 0.405" Root Diameter; Steel Material; Precision; Right Hand Thread
Part #
190-9096 X 36IN
BDI #
25093062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/190-9096-X-36IN/p/25093062
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.10.00
Noun
Screw
Keyword String
Ball
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Ball Screw
Product Specification
13MM Diameter; 13MM Lead; 36" Length; 0.405" Root Diameter; Steel Material; Precision; Right Hand Thread
Long Description
Ball Screw; 13MM Diameter; 13MM Lead; 36" Length; 0.405" Root Diameter; Steel Material; Precision; Right Hand Thread