https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148792-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDR8aW1hZ2UvanBlZ3xhRGN5TDJneE1TOHhNREUwTWpFek5qTXpOalF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRnM09USmZNekF3V0RNd01DNXFjR2N8NDI2OTcxNTVlM2I4OTViM2M5NGMwNTlkNmYyMjgyNjBhMGUzMDkwYzhhMzMxMjAzYjAxYzZlMzIyOWZiMGQwMg
25148792
Ball Screws
THOMSON
THOMSON
R-1002L-48.0-FLX-QKS-QF1S
THOMSON THOMSON
Description
R-1002L-48.0-FLX-QKS-QF1S BALL SCREW
Ball Screw; 1" Diameter; 1/2" Travel Per Shaft Rev; 0.004 IN/FT Lead Accuracy; 48" Length; Steel Material; Rolled Thread; Precision Style
Part #
R-1002L-48.0-FLX-QKS-QF1S
BDI #
25148792
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/R-1002L-48-0-FLX-QKS-QF1S/p/25148792
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.10.00
Noun
Screw
Keyword String
Ball
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Ball Screw
Product Specification
1" Diameter; 1/2" Travel Per Shaft Rev; 0.004 IN/FT Lead Accuracy; 48" Length; Steel Material; Rolled Thread; Precision Style
Long Description
Ball Screw; 1" Diameter; 1/2" Travel Per Shaft Rev; 0.004 IN/FT Lead Accuracy; 48" Length; Steel Material; Rolled Thread; Precision Style