NSK
NSK
W1202MA-5PY-C3Z2.5
NSK NSK
Description
W1202MA-5PY-C3Z2.5 BALL SCREW ; NON RETURNABLE 12MM DIA 2.5MM RH THRD
Ball Screw with Flanged Nut; 12MM Thread Diameter; 2.5MM Thread Lead; 280MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; MPFD Ball Nut Series
Part #
W1202MA-5PY-C3Z2.5
BDI #
1195765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Complete-Assemblies/Ball-Screw-Assemblies/W1202MA-5PY-C3Z2-5/p/1195765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
EAN
0029176511325
Product Group - BDI
L00112
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
MPFD
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 3 Circuit Return | Deflector Circulation | C3 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Manufacturer Item Number
W1202MA-5PY-C3Z2.5
Weight / LBS
0.639
Long Description
Ball Screw with Flanged Nut; 12MM Thread Diameter; 2.5MM Thread Lead; 280MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; MPFD Ball Nut Series
Overall Length
11.024 Inch | 280 Millimeter
Thread Diameter
0.472 Inch | 12 Millimeter
Thread Lead
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh