https://www.bdiexpress.com/medias/INDTHKRLASSY-BLGD-FBW-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MnxpbWFnZS9qcGVnfGFHUmhMMmcxTUM4NU9ETTBORGsyTlRVM01EZzJMMGxPUkZSSVMxSk1RVk5UV1Y5Q1RFZEVYMFpDVjE4eFh6TXdNSGd6TURBdWFuQm58ZGU4NjNmOGMyZWM0OTQwYTU1NGYxZWY2NWJlZTAyZGQyYjlmZWFkYTZkNjlkZTY3ZmUxZjU2YzgzOWY5ZjE0Yg
THK
THK
FBW3590XRUU+400L
THK THK
Description
THK FBW3590XRUU+400L
Rail Assembly; Profile Rail; Ball Guide Profile; Series FBW; 400MM Rail Length; 37.8MM Rail Width; 100MM OA Length; 60MM OA Width; 37.4MM OA Height; 1 Carriages/Rail; Stainless Steel; Yes Ball Screw; 295MM Stroke Length
Part #
FBW3590XRUU+400L
BDI #
1468763
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/FBW3590XRUU+400L/p/1468763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00124
Product Name
Rail Assembly
Product Type
Ball Guide Profile
Number of Carriages/Rail
1
Series
FBW
Carriage Number
FBW3590XR
Material
Stainless Steel
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
Slide Pack | With Seal
Category - BDI
Profile Rail Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.thk.com
Long Description
Rail Assembly; Profile Rail; Ball Guide Profile; Series FBW; 400MM Rail Length; 37.8MM Rail Width; 100MM OA Length; 60MM OA Width; 37.4MM OA Height; 1 Carriages/Rail; Stainless Steel; Yes Ball Screw; 295MM Stroke Length
Rail Length
15.748 Inch | 400 Millimeter
Overall Width
2.362 Inch | 60 Millimeter
Stroke Length
11.614 Inch | 295 Millimeter
Overall Height
1.472 Inch | 37.4 Millimeter
Overall Length
3.937 Inch | 100 Millimeter
Rail Width
1.488 Inch | 37.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh