https://www.bdiexpress.com/medias/INDTHOPRCXXX-LG-1PA-TWN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDZ8aW1hZ2UvanBlZ3xhR1V3TDJnMk9DOHhNRFEzT0RrMk5UZzRNamt4TUM5SlRrUlVTRTlRVWtOWVdGaGZURWRmTVZCQlgxUlhUbDh6TURCNE16QXdMbXB3Wnd8MmE1OTdiMDFiYTY1M2RlNjczNWFjNjc3NTgzNmQwZjY0ZGIxNDkxNWUwM2FjMWI3N2ZjZDgyZWVjNWIzNDQyZg
THOMSON
THOMSON
1PAM20MW0L1000
THOMSON THOMSON
Description
1PAM20MW0L1000 LINEAR GUIDE RAIL ; POR ROUND SHAFT 1PA CONT SPRT STD
Round Rail Assembly; Fully Supported; 20MM Shaft Diameter; 1000MM Shaft Length; 56MM Support Rail Width; 38MM Base to Shaft Center; SSETWNO-M20-XS; 1 Bearing Block/Carriages; Bearing Block/Carriage: 104MM Length; 60MM Width; 41MM Height
Part #
1PAM20MW0L1000
BDI #
855288
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Complete-Assemblies/Round-Rail-Assemblies/1PAM20MW0L1000/p/855288
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
13.29
Product Group - BDI
L00124
Product Name
Round Rail Assembly
Product Type
Fully Supported
Bearing Block/Carriage Number
SSETWNO-M20-XS
Number of Bearing Blocks/Carriages
1
Support Rail Assembly Number
SRA-M20-XS
Material
Aluminum Pillow Block and Support Rail | Steel Shaft
Inch - Metric
Metric
Other Features
Open Twin Pillow Block | M8 Bolt
Category - BDI
Round Rail Assemblies
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1PAM20MW0L1000
Weight / LBS
29.263
Long Description
Round Rail Assembly; Fully Supported; 20MM Shaft Diameter; 1000MM Shaft Length; 56MM Support Rail Width; 38MM Base to Shaft Center; SSETWNO-M20-XS; 1 Bearing Block/Carriages; Bearing Block/Carriage: 104MM Length; 60MM Width; 41MM Height
Bearing Block/Carriage Height
1.614 Inch | 41 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter
Bearing Block/Carriage Width
2.362 Inch | 60 Millimeter
Bearing Block/Carriage Length
4.094 Inch | 104 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Base to Center of Shaft
1.496 Inch | 38 Millimeter
Support Rail Width
2.205 Inch | 56 Millimeter
Center Distance of Mounting Holes
3.937 Inch | 100 Millimeter
Stroke Length
35.276 Inch | 896 Millimeter
Shaft Length
39.37 Inch | 1,000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh