![1PAM25LW0L500](/medias/INDTHOPRCXXX-LG-1PAM25LWO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjF8aW1hZ2UvanBlZ3xhRFV4TDJnMVpTOHhNRFEzT0RrMk5UVTFOVEl6TUM5SlRrUlVTRTlRVWtOWVdGaGZURWRmTVZCQlRUSTFURmRQWHpNd01IZ3pNREF1YW5Cbnw5MGI5NTQ4YjFmOTFiZDJlNTM0ZGQyYThiM2RjYzJlOGQ1NWM1MTgxYTM2NmUwMGIwMDAxOGVhYTYxYmY2NGEw)
![1PAM25LW0L500](/medias/INDTHOPRCXXX-LG-1PAM25LWO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjF8aW1hZ2UvanBlZ3xhRFV4TDJnMVpTOHhNRFEzT0RrMk5UVTFOVEl6TUM5SlRrUlVTRTlRVWtOWVdGaGZURWRmTVZCQlRUSTFURmRQWHpNd01IZ3pNREF1YW5Cbnw5MGI5NTQ4YjFmOTFiZDJlNTM0ZGQyYThiM2RjYzJlOGQ1NWM1MTgxYTM2NmUwMGIwMDAxOGVhYTYxYmY2NGEw)
THOMSON
THOMSON
1PAM25LW0L500
THOMSON THOMSON
Description
1PAM25LW0L500 RND SHFT LINEAR GUIDE RAIL ; POR 1CA SRA 2 PILLOW BLOCK
Round Rail Assembly; Fully Supported; 25MM Shaft Diameter; 500MM Shaft Length; 60MM Support Rail Width; 42MM Base to Shaft Center; SSEPBO-M25-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 67MM Length; 78MM Width; 50MM Height
Part #
1PAM25LW0L500
BDI #
855292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Complete-Assemblies/Round-Rail-Assemblies/1PAM25LW0L500/p/855292
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
10.42
Product Group - BDI
L00124
Product Name
Round Rail Assembly
Product Type
Fully Supported
Bearing Block/Carriage Number
SSEPBO-M25-XS
Number of Bearing Blocks/Carriages
2
Support Rail Assembly Number
SRA-M25-XS
Material
Aluminum Pillow Block and Support Rail | Steel Shaft
Inch - Metric
Metric
Other Features
Open Pillow Block | M10 Bolt
Category - BDI
Round Rail Assemblies
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1PAM25LW0L500
Weight / LBS
22.946
Long Description
Round Rail Assembly; Fully Supported; 25MM Shaft Diameter; 500MM Shaft Length; 60MM Support Rail Width; 42MM Base to Shaft Center; SSEPBO-M25-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 67MM Length; 78MM Width; 50MM Height
Bearing Block/Carriage Length
2.638 Inch | 67 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Bearing Block/Carriage Width
3.071 Inch | 78 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Support Rail Width
2.362 Inch | 60 Millimeter
Bearing Block/Carriage Height
1.969 Inch | 50 Millimeter
Shaft Length
19.685 Inch | 500 Millimeter
Base to Center of Shaft
1.654 Inch | 42 Millimeter
Center Distance of Mounting Holes
4.724 Inch | 120 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh