PBC LINEAR
PBC LINEAR
FL 20
PBC LINEAR PBC LINEAR
Description
FL 20 LINEAR PLAIN BEARING ; 1-1/4" BORE 2" OD
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Part #
FL 20
BDI #
20088717
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/FL-20/p/20088717
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.209
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Inch
Other Features
Frelon Gold Liner | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Manufacturer Item Number
FL20
Weight / LBS
0.459
Long Description
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh