https://www.bdiexpress.com/medias/INDPABLNRBRG-PL-FLA-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzNHxpbWFnZS9qcGVnfGFEbG1MMmcyTkM4eE1EYzNNRGs1TURJd01qa3hNQzlKVGtSUVFVSk1UbEpDVWtkZlVFeGZSa3hCWDBOTVUwUmZRVXhmTXpBd2VETXdNQzVxY0djfGM2YmE1M2ZmOGQyZmMzYjhmMTg3NzE3YzU3Y2UwMTZlMzVjYjIxOWQyYjU1YjJjOTE5ZGRlNTU0MzJkZGI4MGQ
PBC LINEAR
PBC LINEAR
FLA16
PBC LINEAR PBC LINEAR
Description
FLA16 LINEAR PLAIN BEARING ; 1" BORE 1-9/16" OD
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Plain; Closed; Aluminum Housing; Self Aligning
Part #
FLA16
BDI #
20072533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/FLA16/p/20072533
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.104
Product Group - BDI
L00112
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Crowned | Frelon Gold Liner | Optional Stainless Steel
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Manufacturer Item Number
FLA16
Weight / LBS
0.228
Long Description
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Plain; Closed; Aluminum Housing; Self Aligning
Length
2.25 Inch | 57.15 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh