PBC LINEAR
PBC LINEAR
FLN16
PBC LINEAR PBC LINEAR
Description
FLN16 LINEAR PLAIN BEARING ; 25.4MM BORE 39.7MM OD 57.15MM LENGTH
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Plain; Open; Aluminum Housing; Not Self Aligning
Part #
FLN16
BDI #
21453583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/FLN16/p/21453583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.08
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Open
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Inch
Other Features
Frelon Gold Liner | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Manufacturer Item Number
FLN16
Weight / LBS
0.184
Long Description
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Plain; Open; Aluminum Housing; Not Self Aligning
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Length
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh