https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-FNYBU16A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjV8aW1hZ2UvanBlZ3xhRGN4TDJobU1pOHhNRFEzT1RBMk9ESTRNamt4TUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmUms1WlFsVXhOa0ZmTXpBd2VETXdNQzVxY0djfDMzMzFhN2I2NmI3OTBiYmI0ZDYxZmQwZTU2ZjYyYmEzNWRkNzMyMTBkOGYyOTkxYmMxYzk0YjY2MzdiNmVmN2Q
THOMSON
THOMSON
FNYBU12A
THOMSON THOMSON
Description
FNYBU12A LINEAR BEARING BALL BUSHING ; 0.75" BORE FLUORONYLINER
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Plain; Closed; 2 Seals; Aluminum Housing; Self Aligning
Part #
FNYBU12A
BDI #
853703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/FNYBU12A/p/853703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.041
EAN
0662486204473
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
2 Seals
Housing Material
Aluminum
Self Aligning
Yes
Inch - Metric
Inch
Other Features
FluoroNyliner | Self Lubricating | Compensated ID | Precision Machined
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Plain Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBU12A
Weight / LBS
0.09
Long Description
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Plain; Closed; 2 Seals; Aluminum Housing; Self Aligning
Bore
0.75 Inch | 19.05 Millimeter
Length
1.625 Inch | 41.275 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh