https://www.bdiexpress.com/medias/INDCXXLNRBRG-KBUU-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODJ8aW1hZ2UvanBlZ3xhR1ZrTDJobU1pODVPREV5TkRBek9UYzRNamN3TDBsT1JFTllXRXhPVWtKU1IxOUxRbFZWWDBOTVUwUmZNekF3ZURNd01DNXFjR2N8MjQ2MzdjNjVhZTcwMGNmNDlhNTY2ZTcxM2M0NTNjM2JhOWQ2MjdkNGRhMTVmNTJiZDQwZjMwMjE2MzM3ZTgzYQ
CX BEARING
CX BEARING
KB 1232 UU
CX BEARING CX BEARING
Description
CX BEARING KB 1232 UU
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
KB 1232 UU
BDI #
1469259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KB-1232-UU/p/1469259
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Weight / LBS
0.08818
Long Description
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
0.866 Inch | 22 Millimeter
Length
1.26 Inch | 32 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh