![KB30-PP-AS](/medias/INDINALNRBRG-BL-KB-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhR0ZsTDJoa05pOHhNREF5T0RVM01UVTVNRFk0Tmk5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBKZlEweFRSRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xmZTY0YzZiNWRiN2ZiODEwZWExYTBiMWJjMGIzNTNjOWNjMTZhZjVjOWE4YzExMDAzYzY2NjExMWUxMDNmODYx)
![KB30-PP-AS](/medias/INDINALNRBRG-BL-KB-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhR0ZsTDJoa05pOHhNREF5T0RVM01UVTVNRFk0Tmk5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBKZlEweFRSRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xmZTY0YzZiNWRiN2ZiODEwZWExYTBiMWJjMGIzNTNjOWNjMTZhZjVjOWE4YzExMDAzYzY2NjExMWUxMDNmODYx)
15068853
Non-Mounted Bearings
INA
INA
KB30-PP-AS
INA INA
Description
KB30-PP-AS LINEAR BALL BEARING ; NON-RETURNABLE
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
KB30-PP-AS
BDI #
15068853
Details
234.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KB30-PP-AS/p/15068853
Your Price
$ 234.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.255
EAN
4012802047165
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Plastic Cage | Optional Corrosion Resistant | With Lubrication Holes on Outer Ring
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KB30-PP-AS
Weight / LBS
0.792
Long Description
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
1.181 Inch | 30 Millimeter
Length
2.677 Inch | 68 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh