https://www.bdiexpress.com/medias/INDCXXLNRBRG-KHPP-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NDh8aW1hZ2UvanBlZ3xhREF6TDJobU55ODVPREV5TkRBek9ERTBORE13TDBsT1JFTllXRXhPVWtKU1IxOUxTRkJRWDBOTVUwUmZNekF3ZURNd01DNXFjR2N8NTIwN2RkZDkzYjA1ZmI2MmJlNWVlZDFiNGNiNmQzNGJiZTExM2JhYjQ2NTQ2M2Y0ZWMxNjhlMDRmY2JkNDkyZA
CX BEARING
CX BEARING
KH 0824 PP
CX BEARING CX BEARING
Description
CX BEARING KH 0824 PP
8MM Bore; 15MM Outside Diamter; 24MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
KH 0824 PP
BDI #
1473347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KH-0824-PP/p/1473347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Weight / LBS
0.0269
Long Description
8MM Bore; 15MM Outside Diamter; 24MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Length
0.945 Inch | 24 Millimeter
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh