INA
INA
KH14
INA INA
Description
INA KH14
14MM Bore; 21MM Outside Diamter; 28MM Length; Round Bore | Ball; Closed; Aluminum Housing; Not Self Aligning
Part #
KH14
BDI #
1411781
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KH14/p/1411781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.026
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.04519
Long Description
14MM Bore; 21MM Outside Diamter; 28MM Length; Round Bore | Ball; Closed; Aluminum Housing; Not Self Aligning
Length
1.102 Inch | 28 Millimeter
Bore
0.551 Inch | 14 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh