![KH16-B](/medias/INDINALNRBRG-BL-KH-CLSD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTJ8aW1hZ2UvanBlZ3xhREl3TDJnNE5TOHhNREUwTVRneU9UQXpPREV4TUM5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdXRE13TUM1cWNHY3xlYWE0MGY2MzVkYjViY2MwYzY1ZDJhM2NkNjk5YzI3Y2Q0Mjc3NTAwNTA0ZjU2ZmNiODBmMjA2YTVmZDY1OWQ4)
![KH16-B](/medias/INDINALNRBRG-BL-KH-CLSD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTJ8aW1hZ2UvanBlZ3xhREl3TDJnNE5TOHhNREUwTVRneU9UQXpPREV4TUM5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdXRE13TUM1cWNHY3xlYWE0MGY2MzVkYjViY2MwYzY1ZDJhM2NkNjk5YzI3Y2Q0Mjc3NTAwNTA0ZjU2ZmNiODBmMjA2YTVmZDY1OWQ4)
INA
INA
KH16-B
INA INA
Description
KH16-B LINEAR BALL BEARING ; 16MM X 30MM NOT SEALED
16MM Bore; 24MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
KH16-B
BDI #
18314183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KH16-B/p/18314183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.027
EAN
4012802086683
Product Group - BDI
L00280
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KH16-B
Weight / LBS
0.061
Long Description
16MM Bore; 24MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Length
1.181 Inch | 30 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh