https://www.bdiexpress.com/medias/INDINALNRBRG-BL-KH-CLSD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTJ8aW1hZ2UvanBlZ3xhREl3TDJnNE5TOHhNREUwTVRneU9UQXpPREV4TUM5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdXRE13TUM1cWNHY3xlYWE0MGY2MzVkYjViY2MwYzY1ZDJhM2NkNjk5YzI3Y2Q0Mjc3NTAwNTA0ZjU2ZmNiODBmMjA2YTVmZDY1OWQ4
INA
INA
KH25-B
INA INA
Description
KH25-B LINEAR BALL BEARING ; 25MM ID X 35MM OD
25MM Bore; 35MM Outside Diamter; 40MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
KH25-B
BDI #
19264932
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KH25-B/p/19264932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.064
EAN
4047643173483
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KH25-B
Weight / LBS
0.146
Long Description
25MM Bore; 35MM Outside Diamter; 40MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Length
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh