![KN4080-PP](/medias/INDINALNRBRG-BL-KN-CLSD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0MDd8aW1hZ2UvanBlZ3xhRGRtTDJneE55OHhNREUwTVRnME5ERTNOamt5Tmk5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzA1ZlEweFRSRjlUVkV4Zk16QXdXRE13TUM1cWNHY3wyMDc0ODc4ZGMzMzljOTY4NmIwMzk2M2NlNzI4YzMyMWMzYmRkYWQyMmE1NTEzMTA2OTk1ZDEzOWVkNjFmNzQ3)
![KN4080-PP](/medias/INDINALNRBRG-BL-KN-CLSD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0MDd8aW1hZ2UvanBlZ3xhRGRtTDJneE55OHhNREUwTVRnME5ERTNOamt5Tmk5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzA1ZlEweFRSRjlUVkV4Zk16QXdXRE13TUM1cWNHY3wyMDc0ODc4ZGMzMzljOTY4NmIwMzk2M2NlNzI4YzMyMWMzYmRkYWQyMmE1NTEzMTA2OTk1ZDEzOWVkNjFmNzQ3)
INA
INA
KN4080-PP
INA INA
Description
KN4080-PP LINEAR BALL BEARING
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; 2 Seals; Aluminum Housing; Self Aligning
Part #
KN4080-PP
BDI #
1174828
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KN4080-PP/p/1174828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.445
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Aluminum
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Adjustable Angle
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.772
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; 2 Seals; Aluminum Housing; Self Aligning
Length
3.15 Inch | 80 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh