EWELLIX
EWELLIX
LBBR 10-LS
EWELLIX EWELLIX
Description
LBBR 10-LS LINEAR BALL BEARING ; NON RETURNABLE
10MM Bore; 17MM Outside Diamter; 26MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Part #
LBBR 10-LS
BDI #
1239223
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBBR-10-LS/p/1239223
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.01
EAN
7333314051424
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBBR 10-LS
Weight / LBS
0.024
Long Description
10MM Bore; 17MM Outside Diamter; 26MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.669 Inch | 17 Millimeter
Length
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh