EWELLIX
EWELLIX
LBBR 25-LS
EWELLIX EWELLIX
Description
LBBR 25-LS LINEAR BALL BEARING ; NON RETURNABLE
25MM Bore; 35MM Outside Diamter; 40MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Part #
LBBR 25-LS
BDI #
1303563
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBBR-25-LS/p/1303563
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.048
EAN
7333314051387
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Weight / LBS
0.10362
Long Description
25MM Bore; 35MM Outside Diamter; 40MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Length
1.575 Inch | 40 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh