https://www.bdiexpress.com/medias/INDXXXLNRBRG-LM-UU-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Nzl8aW1hZ2UvanBlZ3xhR1ZtTDJnNE5TODVPREUxTURNek5UUTBOek0wTDBsT1JGaFlXRXhPVWtKU1IxOU1UVjlWVlY5RFRGTkVYek13TUhnek1EQXVhbkJufGRmYjJkNTcwMjZjODNkODQ2OWY1MWI2ZmE0ZGM2Y2Y5NzVmOTQ4N2QyMzBkYzQ0MjdkOWQyOGU1NDY5OTkzNjE
THK
THK
LM 40UU
THK THK
Description
LM 40UU LINEAR BEARING ; 40MM SEAL ON BOTH SIDE
40MM Bore; 60MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
LM 40UU
BDI #
15042740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LM-40UU/p/15042740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.58
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thk.com
Weight / LBS
1.2897
Long Description
40MM Bore; 60MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
2.362 Inch | 60 Millimeter
Length
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh