https://www.bdiexpress.com/medias/INDTHKLNRBRG-LME-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNzZ8aW1hZ2UvanBlZ3xhRFF6TDJobVlTODVPREV5TkRBNE1qTTRNVEV3TDBsT1JGUklTMHhPVWtKU1IxOU1UVVZmUTB4VFJGOHpNREI0TXpBd0xtcHdad3wyOTE3YWY1OTllOGI3ZGU0ZGU3NjU2ODZkM2JmNmRmZmExZWJiNWJkYmVjY2JmMGJhMDZjMjFlYWQ4MDJlZmIy
THK
THK
LME12GAU
THK THK
Description
LME12GAU 12MM ; LINEAR BALL BUSHING
12MM Bore; 21MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Part #
LME12GAU
BDI #
21459914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LME12GAU/p/21459914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.04
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Metal Retainer
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thk.com
Weight / LBS
0.0948
Long Description
12MM Bore; 21MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Length
1.181 Inch | 30 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh