https://www.bdiexpress.com/medias/INDTHOLBXXXX-MAM25OPNWW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NzB8aW1hZ2UvanBlZ3xhR0V5TDJoaU5TOHhNRFEzT0RrNE1qSXdNVE0zTkM5SlRrUlVTRTlNUWxoWVdGaGZUVUZOTWpWUFVFNVhWMTh6TURCNE16QXdMbXB3Wnd8NTg5ODE2YzQ1ZTk4NjA0NWQ0MjA3MGJlZjc0MTQ5M2Q1MDJlNzVmNzA3NDMzNjAxZDc1NjcwYzExOTZlODRmNQ
THOMSON
THOMSON
MAM12OPNWWSS
THOMSON THOMSON
Description
MAM12OPNWWSS LINEAR BEARING ; MULTITRAC BALL BUSHING 12MM DIA
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Open; 2 Seals; Stainless Steel Housing; Not Self Aligning
Part #
MAM12OPNWWSS
BDI #
854546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/MAM12OPNWWSS/p/854546
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.018
EAN
0662486901341
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Stainless Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MAM12OPNWWSS
Weight / LBS
0.088
Long Description
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Open; 2 Seals; Stainless Steel Housing; Not Self Aligning
Bore
0.472 Inch | 12 Millimeter
Length
1.26 Inch | 32 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh