![PLB-16PP](/medias/INDISKLNRBRG-PLB-PP-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MzF8aW1hZ2UvanBlZ3xhR1JpTDJnellTODVPREV5TkRBMU1UVTNPVEU0TDBsT1JFbFRTMHhPVWtKU1IxOVFURUpmVUZCZlEweFRSRjh6TURCNE16QXdMbXB3Wnd8ZWYxMWNmZWM2OTM0NDk1OGI1MDliNmUyNjY3YzAzNDViYzJiMDEwNGE5NmJhZTJjN2ZhNmY3YmY0MjdiY2RjOQ)
![PLB-16PP](/medias/INDISKLNRBRG-PLB-PP-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MzF8aW1hZ2UvanBlZ3xhR1JpTDJnellTODVPREV5TkRBMU1UVTNPVEU0TDBsT1JFbFRTMHhPVWtKU1IxOVFURUpmVUZCZlEweFRSRjh6TURCNE16QXdMbXB3Wnd8ZWYxMWNmZWM2OTM0NDk1OGI1MDliNmUyNjY3YzAzNDViYzJiMDEwNGE5NmJhZTJjN2ZhNmY3YmY0MjdiY2RjOQ)
ISKRA
ISKRA
PLB-16PP
ISKRA ISKRA
Description
ISKRA PLB-16PP
16MM Bore; 28MM Outside Diamter; 37MM Length; Round Bore | Ball; Closed; 2 Seals; Not Self Aligning
Part #
PLB-16PP
BDI #
15069417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/PLB-16PP/p/15069417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.2
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.iskra-zmils.com
Long Description
16MM Bore; 28MM Outside Diamter; 37MM Length; Round Bore | Ball; Closed; 2 Seals; Not Self Aligning
Bore
0.63 Inch | 16 Millimeter
Length
1.457 Inch | 37 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh