https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SSEM16-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NTZ8aW1hZ2UvanBlZ3xhRE00TDJnelpTOHhNRFEzT1RBNE1UQTVOVEU1T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFORlRURTJYek13TUhnek1EQXVhbkJufDg3ZDU0NmI1ZjE5NmQzYzg1NzM4MTFkOWE1NDhkYzYzMDA2MDc2NWEwZTNlNzI2ODczNDQwYTJkOGJmZTEwZDk
THOMSON
THOMSON
SSEM16
THOMSON THOMSON
Description
SSEM16 LINEAR BEARING ; 16MM BORE 26MM OD
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Part #
SSEM16
BDI #
854719
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SSEM16/p/854719
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.014
EAN
0662486108313
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSEM16
Weight / LBS
0.066
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Length
1.417 Inch | 36 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh