https://www.bdiexpress.com/medias/INDTHOLBSUPR-16OPNSPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzR8aW1hZ2UvanBlZ3xhRGs0TDJneU1pOHhNRFEzT1RBM016YzROemt6TkM5SlRrUlVTRTlNUWxOVlVGSmZNVFpQVUU1VFVFSmZNekF3ZURNd01DNXFjR2N8OWNkZmVhYzMzN2ZmZmQ0YTMxYjMxZTcwOTAzMjVhMTQ5MGNmNDMyODAwODM0YTUwNjBkYjNkNDc3ODIwMGQ1Yg
THOMSON
THOMSON
SUPER24OPN-NB
THOMSON THOMSON
Description
SUPER24OPN-NB LINEAR BEARING ; SUPER BALL BUSHING 1.5" DIA
1-1/2" Bore; 2-3/8" Outside Diamter; 3" Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Part #
SUPER24OPN-NB
BDI #
854208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SUPER24OPN-NB/p/854208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.322
EAN
0662486297574
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Nylon Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER24OPN-NB
Weight / LBS
0.532
Long Description
1-1/2" Bore; 2-3/8" Outside Diamter; 3" Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Bore
1.5 Inch | 38.1 Millimeter
Length
3 Inch | 76.2 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh