https://www.bdiexpress.com/medias/INDTHOLBSUPR-16OPNSPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzR8aW1hZ2UvanBlZ3xhRGs0TDJneU1pOHhNRFEzT1RBM016YzROemt6TkM5SlRrUlVTRTlNUWxOVlVGSmZNVFpQVUU1VFVFSmZNekF3ZURNd01DNXFjR2N8OWNkZmVhYzMzN2ZmZmQ0YTMxYjMxZTcwOTAzMjVhMTQ5MGNmNDMyODAwODM0YTUwNjBkYjNkNDc3ODIwMGQ1Yg
THOMSON
THOMSON
SUPER24OPN
THOMSON THOMSON
Description
SUPER-24-OPN LINEAR BEARING ; 1-1/2" BORE 2-3/8" OD
Pillow Block Bearing; 1-1/2" Bore; 2-3/8" Outside Diameter; 3" Width; Open; Thermoplastic Housing; Self Aligning; Round Bore; Chrome Steel Ball; Delrin Retainer; Steel Bearing Plate
Part #
SUPER24OPN
BDI #
15070297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SUPER24OPN/p/15070297
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.322
EAN
0662486102670
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
0
Keyword 4
0
Keyword String
Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER24OPN
Manufacturer Internal Number
0
Weight / LBS
0.71
Long Description
Pillow Block Bearing; 1-1/2" Bore; 2-3/8" Outside Diameter; 3" Width; Open; Thermoplastic Housing; Self Aligning; Round Bore; Chrome Steel Ball; Delrin Retainer; Steel Bearing Plate
Outside Diameter
2.375 Inch | 60.325 Millimeter
Length
3 Inch | 76.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh