![FNYBUPBO10ALS](/medias/INDTHOLBXXXX-FNYBUPBO16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjF8aW1hZ2UvanBlZ3xhRGcwTDJnNFlpOHhNRFEzT1RBM01ERTRNelExTkM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWUVFrOHhObDh6TURCNE16QXdMbXB3Wnd8MzVjYWQ1NTgyOTNjYjQ1YTMxNWE2ZmNlNmQwMjQwM2ZhOWZkMjAyYzc5OWEzOTU2NjhiMGYwNTY5MThkNTk1Zg)
![FNYBUPBO10ALS](/medias/INDTHOLBXXXX-FNYBUPBO16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjF8aW1hZ2UvanBlZ3xhRGcwTDJnNFlpOHhNRFEzT1RBM01ERTRNelExTkM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWUVFrOHhObDh6TURCNE16QXdMbXB3Wnd8MzVjYWQ1NTgyOTNjYjQ1YTMxNWE2ZmNlNmQwMjQwM2ZhOWZkMjAyYzc5OWEzOTU2NjhiMGYwNTY5MThkNTk1Zg)
THOMSON
THOMSON
FNYBUPBO10ALS
THOMSON THOMSON
Description
FNYBUPBO10ALS PILLOW BLOCK BEARING ; 0.625" BORE FLUORONYLINER SELF-ALIGNING
5/8" Bore; 7/8" Base to Center Height; 2.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-1/2" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; FNYBU-10-A-OPN; None; Non-Adjustable; Yes Self Aligning
Part #
FNYBUPBO10ALS
BDI #
853856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/FNYBUPBO10ALS/p/853856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.227
EAN
0662486108894
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-10-A-OPN
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Crowned OD | No.8 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUPBO10ALS
Weight / LBS
0.5
Long Description
5/8" Bore; 7/8" Base to Center Height; 2.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-1/2" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; FNYBU-10-A-OPN; None; Non-Adjustable; Yes Self Aligning
Bore
0.625 Inch | 15.875 Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter
Nominal Bolt Center Across Shaft
2.1 Inch | 53.3 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh