https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUTWN016A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Njl8aW1hZ2UvanBlZ3xhRFV6TDJobVppOHhNRFEzT1RBM01UUTJNVFF3Tmk5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWVVYwNHdNVFpCWHpNd01IZ3pNREF1YW5Cbnw3NmRmNDUzZWQyNzk2ZjVlZDg4YWY1NmU4MGY5NzBhNGU3ZTM4YWExYzVjZDY0Y2EwNmQ4NWMxNWMxODliOWVl
THOMSON
THOMSON
FNYBUTWNO20A
THOMSON THOMSON
Description
FNYBUTWNO20A TWIN PILLOW BLOCK BEARING ; 1.25" BORE FLUORONYLINER SELF-ALIGNING
1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-5/8" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; FNYBU-20-A-OPN; 2 Seals; Non-Adjustable; Yes Self Alig
Part #
FNYBUTWNO20A
BDI #
854387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/FNYBUTWNO20A/p/854387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2
EAN
0662486203292
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-20-A-OPN
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Crowned OD | No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUTWNO20A
Weight / LBS
5
Long Description
1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-5/8" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; FNYBU-20-A-OPN; 2 Seals; Non-Adjustable; Yes Self Alig
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Nominal Bolt Center Across Shaft
3.5 Inch | 88.9 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh