https://www.bdiexpress.com/medias/INDINAPBXXXX-LNR-KGNS-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDJ8aW1hZ2UvanBlZ3xhRGN6TDJobFlTODVPRE0wTlRjeE1EQTFPVGd5TDBsT1JFbE9RVkJDV0ZoWVdGOU1UbEpmUzBkT1UxOURURk5FWDBGTVh6TXdNSGd6TURBdWFuQm58MTJlNTlkYTljMGQyYmQ5MTFkMGEzNDUyNGExNWFjZTUzM2JmNmI1OWE3YTZjY2JhYThmNjJlOGM5NWJlODY4NQ
INA
INA
KGNS40-PP-AS
INA INA
Description
INA KGNS40-PP-AS
Bearing, Ball; 40MM Bore; 45MM Base to Center Height; 76MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; 80MM Length Thru Bore; 10.5MM Mounting Hole Diameter; Relubricatable; KN4080PPAS; 2 Seals; Non-Adjustable
Part #
KGNS40-PP-AS
BDI #
1487253
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/KGNS40-PP-AS/p/1487253
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.55
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KN4080PPAS
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Light Duty | Greased
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
3.417
Long Description
Bearing, Ball; 40MM Bore; 45MM Base to Center Height; 76MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; 80MM Length Thru Bore; 10.5MM Mounting Hole Diameter; Relubricatable; KN4080PPAS; 2 Seals; Non-Adjustable
Nominal Bolt Center Across Shaft
3 Inch | 76 Millimeter
Base to Center Height
1.772 Inch | 45 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
3.15 Inch | 80 Millimeter
Mounting Hole Diameter
0.413 Inch | 10.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh