https://www.bdiexpress.com/medias/INDSKFPBXXXX-LNR-LUCR-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTh8aW1hZ2UvanBlZ3xhRFkxTDJnMk9TOHhNRFU0TnpFM01UWTFNVFl4TkM5SlRrUlRTMFpRUWxoWVdGaGZURTVTWDB4VlExSmZRMHhUUkY5QlRGOHpNREI0TXpBd0xtcHdad3w2ZDA4YjUxMDE3MTI5MjBhZWI4OTEwN2VkZjU5NzBmNmRjMGFhY2E4MDAyMGFmNTNjZjlkNGViOTUwNjk3MTc1
EWELLIX
EWELLIX
LUCR 20-2LS
EWELLIX EWELLIX
Description
LUCR 20-2LS
20MM Bore; 25MM Base to Center Height; 32MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 45MM Length Thru Bore; 4.3MM Mounting Hole Diam; Relubricatable; LBCR20-2LS; 2 Seals; Non-Adjustable; No Self Aligning
Part #
LUCR 20-2LS
BDI #
1413743
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUCR-20-2LS/p/1413743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.16
Product Group - BDI
L00220
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCR20-2LS
Self Aligning
No
Inch - Metric
Metric
Other Features
Secondary Mounting Hole Diameter 6.4 MM
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUCR 20-2LS
Weight / LBS
0.353
Long Description
20MM Bore; 25MM Base to Center Height; 32MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 45MM Length Thru Bore; 4.3MM Mounting Hole Diam; Relubricatable; LBCR20-2LS; 2 Seals; Non-Adjustable; No Self Aligning
Base to Center Height
0.984 Inch | 25 Millimeter
Nominal Bolt Center Across Shaft
1.3 Inch | 32 Millimeter
Length Thru Bore
1.772 Inch | 45 Millimeter
Mounting Hole Diameter
0.169 Inch | 4.3 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh